TITAN Vehicle Jack Stand (Penyangga Kendaraan)

Sebelum PPN:
Rp9.899.900
Spesifikasi
UNSPSC25191704
Base Length (in)11
Base MaterialSteel
Base Material FinishPowder Coated
Base Width (in)11
Base shapeSquare
Duty RatingExtra-Heavy Duty
Duty Rating [New]Heavy Duty
FeaturesHeavy Gauge; Prevent Distortion; Prevent Twisting
Includes(2) Jack Stands
Individual Stand Load Capacity (t)20
Lifting ActuatorPin Adjustment
Load Capacity per Pair (t)40
Locking MechanismPin
Locking TypePin
Manufacturer Part Number14400
Maximum Extended Height19-7/8
Minimum Height (in)9-1/2
Saddle Length [New] (in)3-1/2
Saddle ShapeFlat
Saddle Width [New] (in)3
Stand TypeHeavy-Duty Jack Stand
Sub BrandAME International

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty jack stands are designed in a tower or a tripod shape and are recommended for use in pairs to support jacks during routine tire changes. These stands support 20 or more tons of weight.
Feature
Jack Stand Duty Rating Heavy Duty Lifting Actuator Pin Adjustment Load Capacity per Pair 44 ton Minimum Height 9 1/2 in Maximum Extended Height 19 7/8 in Base Material Steel Saddle Shape Flat Saddle Length 3 1/2 in Saddle Width 3 in Saddle Diameter Not Applicable Base Shape Square Locking Type Pin Base Length 11 in Base Material Finish Powder Coated Base Width 11 in Features Heavy Gauge Prevent Distortion Prevent Twisting Includes (2) Jack Stands

Ulasan Produk

Tidak ada ulasan