SYNFLEX Air Brake Nylon Tubing & Coiled Assemblie

Sebelum PPN:
Rp4.499.900 - Rp15.999.900
Spesifikasi
UNSPSC26112101
ApplicationTruck & Trailer Air Brake
Includes FittingsNo
Maximum Operating Temperature (°F)200
Product TypeAir Brake Tubing
Resistance PropertiesUV Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.
Feature
Tubing Product Type Air Brake Tubing Air Brake Type Type B Application Truck and Trailer Air Brake Bend Radius Not Applicable Coiled Air Tube Application Not Applicable Color Black Maximum Operating Temperature 200 Degrees F Includes Fittings No Fitting Side A Material Not Applicable Specific Fitting Side A Shape Not Applicable Fitting Side A Gender Not Applicable Fitting Side A Size Not Applicable Fitting Side A Thread Size Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait