SUR R Motorcycle Part Vehicle Fuel & Air Tool (Komponen Oli/Bahan Bakar Motor)

Sebelum PPN:
Rp10.999.900 - Rp19.999.900
Spesifikasi
UNSPSC25172405
ApplicationAutomotive
ColorBlue; Clear
For Use With (inch)1/4, 5/16 and 3/8 Fuel Lines
Sub BrandSUR&R
Tool TypeFuel Line Replacement Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fuel line kits disconnect the spring-like fuel line coupler and the locking mechanism without damaging surrounding parts. They fit varying sizes of fuel lines to match the type of vehicle being serviced.
Feature
Fuel Line Replacement Kit Tool Type Fuel Line Replacement Kit Application Automotive For Use With 1/4 in 5/16 in 1/8 in and 3/8 in Fuel Lines Color Blue Clear Includes (14) Fittings (18) Quick Connectors (3) 25 ft Tubing (32) Line Adapters (40) Tubing Holders (61) Clamps 3 ft Heat Shield Sleeve Camp Plier Tubing and Hose Cutter Number of Pieces 171

Ulasan Produk

Tidak ada ulasan