SUPERCOOL C Leak Detector

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC41111932
ApplicationAutomotive A/C
For use withEster; Mineral Oils; PAG; PAO
Includes(12) 1/4 oz Syringe, Installation Hose
Manufacturer Part Number27125
MaterialPlastic
Number of Pieces12
Package Quantity12
Tool TypeA/C Dye Syringe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A/C dye syringe kits inject dye into a vehicle's air conditioning system so that leaking fluids can be detected when exposed to UV light.
Feature
A/C Dye Syringes Refills Tool Type A/C Dye Syringe Application Automotive A/C Material Plastic For Use With Ester Mineral Oils PAG PAO Overall Diameter 7 in Overall Length 7 in Overall Width 3 1/4 in Number of Pieces 12 Includes (12) 1/4 oz Syringe Installation Hose Package Quantity 12

Ulasan Produk

Tidak ada ulasan