SUPCO Motorcycle Test Equipment Programming & Diagnostic Tool (Tester Tegangan Otomotif)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC26101805
Displayed BrandSUPCO
For use withECM Motors
ItemDiagnostic Tool
Manufacturer Part NumberECMPRO
Number of Cables2
Number of Pieces1
Overall Height (in)1-3/4
Overall Length (in)7-1/2
Overall Width (in)5-1/8
Sub BrandSupco

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These programming and diagnostic tools are compatible with a specific series of motors and are primarily used with electronically commutated (EC) motors.
Feature
Diagnostic Tool For Use With ECM Motors

Ulasan Produk

Tidak ada ulasan