SUBZERO Vehicle Snow Brush, Broom & Ice Scraper

Sebelum PPN:
Rp199.900 - Rp1.399.900
Spesifikasi
Grip MaterialFoam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ice scrapers are necessary tools to have for vehicles when winter arrives. They keep windshields clear from frost and ice, providing a full, open view of the road when driving. Most ice scrapers come with a broom head. They come in mini or regular size, extending or fixed handle.
Feature
Ice Scraper Scraper Blade Material ABS Scraper Blade Width 4 in Scraper Blade Height 4 1/4 in Handle Length 11 in Handle Type Non-Slip Grip Handle Material Plastic Grip Material Rubber Grip Type Non-Slip Grip Handle Color Gray Red Handle Connection Type Fixed Maximum Handle Length 11 in Minimum Handle Length 11 in Overall Length 11 in

Ulasan Produk

Tidak ada ulasan