SLIME Tire Patching

Sebelum PPN:
Rp789.900
Spesifikasi
UNSPSC25172504
ColorGreen
Compatible Tire TypeStandard Size Vehicle Tires; Trailer Tires
Container Size (oz)15.2
Container TypeBottle
FeaturesTire Sensor Safe
Manufacturer Part Number10179
Maximum pH Level9
Product FormLiquid
Product TypeTire Sealant Refill Cartridge
StandardsOSHA; WHMIS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tire patching kits include components to complete minor repairs on a tire.
Feature
Tire Repair Kit Product Type Tire Repair Kit Compatible Tire Type Automobile Tires Light-Duty Truck Tires Includes Pencil Gauge T-Handle Plugger T-Handle Reamer (6) 7-Ply 4 in Long Tire Plug Strings Number of Pieces 9

Ulasan Produk

Tidak ada ulasan