SAFETY TECH OUTRIGGER PAD Stabilizing Outrigger Pad & Cribbing Block

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC46182104
ColorBlack
Display Qty1
Handle Color [New]Orange
Handle TypeRope Style
Item Weight (lbs)5.5
MaterialThermoplastic
Overall Length (in)15
Overall Thickness3/4
Overall Width (in)15
Product TypeCrane Pad
ShapeSquare
Vertical Load Capacity (t)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outrigger pads hold jack stands firmly in place to stop them from slipping or tipping over. These pads are frequently used with standard jacks when specialized jacks are unavailable, such as in high-clearance lifting.
Feature
Crane Pad Product Type Crane Pad Material Thermoplastic Shape Square Load Capacity @ 45 Deg 10 ton Load Capacity Vertical 22.5 ton Color Black Handle Type Rope Style Overall Length 15 in Overall Width 15 in Overall Thickness 3/4 in Features No Delamination No Splinters No Warping After Bending Recovery Memory Safety Textured For Use With Cranes Handle Color Orange Handle Material Rope Item Weight 5.5 lb Overall Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan