ROBINAIR Vehicle Heating & Cooling Service & Repair Tool

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC23111507
ApplicationAutomotive
For use withR-1234yf PAG Oil Labeled A/C System
Manufacturer Part Number18465
MaterialPlastic
Number of Pieces1
Outside Diameter (in)45/64
Package Quantity1
Size (inch)1-1/4x2x12
Tool TypeA/C Oil Injector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Larger oil and dye injector guns for larger vehicles are made of aluminum for automotive A/C service. They come with a 5 in. service hose, A/C oil injector and a shut off valve.
Feature
A/C Oil Injector Tool Type A/C Oil Injector Application Automotive Material Plastic For Use With R-1234yf PAG Oil Labeled A/C System Outside Diameter 45/64 in Number of Pieces 1 Size 1 1/4 in 2 in 12 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait