ROBINAIR AC Refrigerant Machine Accessories Recycling

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC40161516
ApplicationAutomotive
Compatible Fluid Evacuator Manufacturer Model Number17700-2K; 17700A; 34288; 34288NI; 34700; 34700-2K; 34788; 34788-H; 34788NI; 34788NI-H; 34800; 34800-2K; 34888HD; 34900; 34988; 34988NI; 34998; AC1234-4; AC1234-6; AC1234-9
Manufacturer Part Number34724
Number of Pieces1
Package Quantity1
Product TypeRecycling Filter Driers
Size (inch)12x3-13/16x3-13/16
Sub BrandRobin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refrigerant machine filters work with air conditioning, heat pump, and refrigeration systems and are ideal for applications that require moisture removal, contaminant filtration, and acid elimination.
Feature
Recycling Filter-Driers Tool Type Recycling Filter Driers Application Automotive For Use With 17700-2K 17700A 34288 34288NI 34700 34700-2K 34788 34788-H 34788NI 34788NI-H 34800 34800-2K 34888HD 34900 34988 34988NI 34998 AC1234-4 AC1234-6 AC1234-9 Number of Pieces 1 Size 12 in 3 13/16 in 3 13/16 in

Ulasan Produk

Tidak ada ulasan