REJUVENATE Leather Wax Interior Vehicle Cleaner (Perawatan Kulit)

Sebelum PPN:
Rp319.900 - Rp359.900
Spesifikasi
UNSPSC47131828
Base TypeWater
BiodegradableNot Biodegradable
Cleaner TypeLeather and Vinyl Vehicle Cleaners
Compatible Surface MaterialLeather; Vinyl
Container TypeSpray Bottle
Product FormLiquid
StandardsVOC Compliant
Use LocationInterior

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cleaners maintain and wash the leather or vinyl interior of a vehicle. Additionally, they prevent leather and vinyl from drying and cracking.
Feature
Leather and Vinyl Cleaner Cleaner Type Leather Vinyl Vehicle Cleaners Base Type Water Product Form Liquid Container Type Spray Bottle Container Size 24 fl oz Use Location Interior Compatible Surface Material Leather Vinyl Biodegradable Not Biodegradable Butyl-Free Butyl-Free Color Amber VOC Content Weight Percentage 0 Percent Standards VOC Compliant Removes Body Oils Dirt Grime Hair Products Lotions Sweat Number of Sheets Not Applicable Roll Length Not Applicable

Ulasan Produk

Tidak ada ulasan