REFLEXITE Vehicle Reflective Tape, Strip & Sticker (Stiker Reflektif)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC25172906
Adhesive MaterialAcrylic
ApplicationAgriculture Vehicles
Backing MaterialPolyester
Tape Strip Width (in)2
Thickness (mil)8
Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.
Feature
Reflective Tape Reflective Color Amber Width 2 in Length 4 in Adhesive Material Acrylic Backing Material Polyester Thickness 8 mil Outdoor Package Quantity 20

Ulasan Produk

Tidak ada ulasan