REESE Truck Ladder & Equipment Rack

Sebelum PPN:
Rp4.499.900
Spesifikasi
UNSPSC25174105
AdjustableNo
ColorSilver
Drilling RequiredNo
FinishPowder Coated
Height (in)5-1/2
IncludesCast Aluminium Door, End Cap, Saddle Brackets
Installation TypeRack Mounted
Length (in)7-3/4
MaterialSteel
Mounting Hardware IncludedYes
Mounting Hardware RequiredYes
Truck Rack StyleConduit Rack
Width (inch)9-5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conduit racks are spring-loaded mechanism kits for mounting to ladder racks. These carriers help keep conduit from getting damaged during transportation. The racks come in variable lengths and are attached with standard U-bolts.
Feature
Conduit Rack Truck Rack Style Conduit Rack Steel Length 7 3/4 in Width 9 5/8 in Height 5 1/2 in Silver Adjustable No Drilling Required No Finish Powder Coated Installation Type Rack Mounted Mounting Hardware Included Yes Mounting Hardware Required Yes Mounting Location Truck Rack

Ulasan Produk

Tidak ada ulasan