REESE Trailer Wiring Adapter (Konektor Adaptor Trailer)

Sebelum PPN:
Rp709.900 - Rp1.299.900
Spesifikasi
ColorBlack
FinishUnfinished
For use withTowing Vehicle
MaterialPlastic
StandardsSAE J1128; SAE J1239; SAE J560; SAE J928

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adapters mate with all types of trailer wiring to connect brake controllers, electrical harnesses, and data ports to control trailers during transport.
Feature
Trailer Adapter With Coil Cable Product Type Trailer Adapter With Coil Cable For Use With Towing Vehicle Trailer Connection 5-Way Flat Vehicle Connection 7-Way Blade Material Plastic Color Black Height 1 in Overall Width 1 in Overall Length 72 in Standards SAE J1128 SAE J1239 SAE J560 SAE J928

Ulasan Produk

Tidak ada ulasan