REESE Trailer Jack (Penyangga Trailer)

Sebelum PPN:
Rp1.999.900 - Rp2.899.900
Spesifikasi
UNSPSC24101612
ConstructionSteel
Diameter (IN)2-1/4
Displayed BrandREESE
StandardsASABE S485

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary tubular steel trailer jacks have a smooth, comfortable, ergonomic top wind design that provides vertical and side load capacity. Precision-fitted parts provide extra stability.
Feature
Jack Number of Wheels 0 Static Load Capacity 5 000 lb Maximum Lift Height 2 ft 3 1/8 in Minimum Lift Height 2ft 3 in Handle Type Topwind Mounting Type A-Frame Gear Travel 15 in Load Capacity 5 000 lb Maximum Lifting Capacity 5 000 lb Extended Length 15 in Retracted Length 12 in Jack Type Topwind Trailer Jack Adjustment Range 15 in Base Not Applicable Construction Steel Diameter 2 1/4 in Features Comfortable Ergonomic Design Precision Fitted Parts for Extra Stability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait