REESE Trailer Brake Control Accessories (Pelengkap Pengontrol Rem)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC25181708
For use withTrailer
Height7/8
Manufacturer Part Number85060
Overall Length (in)3-7/8
Overall Width7/8
Pre-WiredYes
Product TypeBrake Control Kit
Sub BrandREESE TOWPOWER

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brake control tools help adjust trailer braking to conform to traffic conditions. These controllers give readouts on the condition of the brakes. They are often used with monitors, clamps, wires, and dashboard mounts.
Feature
Brake Control Kit Brake Control Kit For Use With Trailer Pre-Wired Yes 3 7/8 in Overall Length 7/8 in Height 7/8 in Overall Width

Ulasan Produk

Tidak ada ulasan