REESE Pintle Mount & Mounting Kit

Sebelum PPN:
Rp2.099.900 - Rp6.799.900
Spesifikasi
UNSPSC25181708
Bolt and Thread Size1/2 - Gr 8
Displayed BrandREESE
Drilling RequiredNo
FinishBlack Powder Coated
Hole Diameter1/2
Horizontal Distance Between Mounting Holes (in)3-3/8
MaterialSteel
Package Quantity1
Resistance PropertiesCorrosion-Resistant
StandardsSAE J847
Type (Class)III; IV; V
VehicleTrucks; Vans
Vehicle MakeUniversal
Vehicle ModelUniversal
Vehicle Model YearUniversal
Vertical Distance Between Mounting Holes (in)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounts help ensure trailers are even and ready for transport. Mounts are cushioned with shock absorbers to protect both vehicles during movement.
Feature
Pintle Hook Mounting Plate Gross Vehicle Weight Capacity 18 000 lb Tongue Weight 2 000 lb Shank Diameter 2 1/2 in x 2 1/2 in Number of Mounting Holes 8 Horizontal Distance Between Mounting Holes 3 3/8 in Vertical Distance Between Mounting Holes 1 3/4 in Hole Diameter 1/2 in Material Steel Finish Black Powder Coated Size 7 1/4 x 5 in Vehicle Make/Model/Year Not Applicable Includes 7 1/4 x 5 in Plate Weight Not Applicable Drilling Required No

Ulasan Produk

Tidak ada ulasan