RAILHEAD GEAR Vehicle Work Light

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard spotlights mount to work vehicles to provide a focused beam of light on a specific location. Their intense, narrow light beam travels further than a floodlight, highlights a defined work site task, or shows a boundary such as a fence line.
Feature
Vehicle Work Light IP Rating IP65 Beam Type Flood Spot Overall Depth 6 3/4 in Installation Type Permanent Mount Type Bracket Operating Voltage 12-30V DC Lighting Technology LED Overall Diameter 6 3/4 in Overall Height 4 in Head Shape Rectangular Overall Width 2 3/4 in Electrical Connection Blunt Cut Wires Vehicle Class Not Applicable Standards EMC EN55022 Includes Electrical Connection Electrical Connection Included

Ulasan Produk

Tidak ada ulasan