RAILHEAD GEAR Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)

Sebelum PPN:
Rp1.999.900 - Rp2.599.900
Spesifikasi
UNSPSC39111706
Base MaterialPolycarbonate
Compatible Vehicle TypeForklifts; PIT Vehicles; Utility Vehicles; Work Trucks
Current (A)0.18
Electrical Connection (AWG)30 Wires
FeaturesSealed Circuit Board
Flashes per MinuteVariable
IP RatingIP67
Installation TypePermanent
Lamp Life (hour)100000
Lens MaterialPolycarbonate
Light TypeFlashing Beacon
Lighting TechnologyLED
Maximum Brightness (lm)380
Maximum Operating Temperature (°F)149
Minimum Operating Temperature (°F)-40
Mount TypePipe
Number of Bulbs4
Number of Flash Patterns4
Number of Heads4
Operating Voltage (V AC)120
Overall Diameter (in)3-7/8
Overall Height (in)5
Overall Width (in)3-7/8
SAE Class RatingNot Rated
SeriesVehicle & Facility LED Strobe
ShapeRound
Wattage (W)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
Feature
Warning Strobe

Ulasan Produk

Tidak ada ulasan