PRESTOLITE MOTORS OEM Replacement DC Motor

Sebelum PPN:
Rp7.799.900 - Rp10.999.900
Spesifikasi
UNSPSC26101603

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic lift DC motors are sealed to resist corrosion from moisture and road salt in hydraulic tail gate and snow plow lift applications. The high-efficiency motors offer a low amperage draw and produce high turning force, or torque, for an efficient startup and control speed with voltage for consistent driving power. They have thermal protection that stops or limits current to the motor to prevent damage due to over heating. Motors can be used as direct OEM replacements for Ametek Prestolite motors.
Feature
DC Wound Field Motor Motor Design Wound Field DC 1 3/5 HP Nameplate RPM 2 800 No of Speeds 1 Voltage 12V DC Full Load Amps 200.0 Non-Standard Frame Usable @ 208V No Usable @ 200V No Motor Thermal Protection Auto Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Intermittant Motor Shaft Rotation CCWSE Motor Enclosure Design Totally Enclosed Fan-Cooled

Ulasan Produk

Tidak ada ulasan