POWERDRIVE Power Inverter

Sebelum PPN:
Rp9.499.900 - Rp13.999.900
Spesifikasi
UNSPSC32121705
ApplicationBoat; Car; RV; Truck
Case MaterialABS
DC ConnectionHardwired
FeaturesBluetooth® Wireless Technology-Remotely Access Features and Settings Through APP Interface; High/Low Voltage, Overtemp and Overload Protection; Super-Quiet Fan
FusedYes
Input ConnectionRing Terminals
Input Voltage (VDC)10 to 15
Inverter Output FormModified Sine Wave
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)32
Number of Outlets6
Number of USB Ports1
Number of USB-C Ports1
Outlet Type3-Prong AC Outlet
Output ConnectionAC; USB; USB-C
Output Current (A)1.5; 2; 3
Output Frequency (Hz)60
Output Voltage (V AC)120
Overall Depth (in)5-3/4
Type of IndicatorLCD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
Feature
Inverter Features Bluetooth(R) Wireless Technology-Remotely Access Features and Settings Through APP Interface High/Low Voltage Overtemp and Overload Protection Super-Quiet Fan Output Form Modified Sine Wave DC Connection Hardwired Continuous Output Power 2 000 W Peak Output Power 4 000 W Number of Outlets 6 Input Voltage 10 to 15V DC Output Voltage 120VAC Output Frequency 60 Hz Efficiency 84 Percent Overall Depth 5 3/4 in Overall Height 4 1/4 in Overall Width 9 3/4 in

Ulasan Produk

Tidak ada ulasan