POWER DRIVE Power Inverter Accessories

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC39121601
For use withPowerDrive High Wattage Inverters
IncludesMounting Hardware; Reset Button
Manufacturer Part NumberPDISB300
Maximum Cable Diameter (mm)8.49
Maximum Current (A) 300
Overall Depth (in)2-3/4
Overall Height (in)5-3/4
Overall Width (in)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inverter Circuit Breaker Maximum Cable Diameter 8.49 mm Maximum Current 300 A Overall Height 5 3/4 in Overall Width 1 3/4 in Overall Depth 2 3/4 in Includes Mounting Hardware Reset Button For Use With PowerDrive High Wattage Inverters

Ulasan Produk

Tidak ada ulasan