PHOENIX Jumper Cable (Kabel Booster)

Sebelum PPN:
Rp9.399.900
Spesifikasi
UNSPSC26111704
Cable Connection TypeCrimped
Cable Jacket ColorOrange
Cable Length (ft)30
Cable Wire Gauge (AWG)4
Includes30 ft Cables with Clamps; 4 ft Cables; Battery Bolt Attachment Kit; Dust Cover; Handle
Jaw TypeStandard Jaw
Manufacturer Part NumberJM304
Maximum Current (A) 1250
Strength RatingHeavy Duty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Jump Start Kit Cable Connection Type Crimped Strength Rating Heavy Duty Cable Wire Gauge 4 AWG Maximum Current 1 250 A Jaw Type Standard Jaw Cable Length 30 ft Cable Jacket Color Orange Includes 30 ft Cables with Clamps 4 ft Cables Battery Bolt Attachment Kit Dust Cover Handle

Ulasan Produk

Tidak ada ulasan