PHOENIX Hub Cap & Dually Wheel Simulator

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC25171903
Bolt Circle Diameter (mm)275
FinishChrome
For Wheel Diameter (in)19.5
Manufacturer Part NumberQ820F
MaterialABS
Number of Lugs8
Product TypeHub Cover
Vehicle TypeTruck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheel simulators are hubcaps that look like wheels. Simulators provide the stylish look of real wheels at a low cost.
Feature
Hub Cover Material ABS Finish Chrome For Wheel Diameter 19.5 in Bolt Circle Diameter 275 mm Compatible with Make/Model/Year 1990 to 1996 Freightliner 1990 to 2003 Ford Chevrolet/GMC Includes - Number of Lugs 8 Standards - Vehicle Type Truck

Ulasan Produk

Tidak ada ulasan