PFERD Auto Body Tool

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC27111908
Abrasive GradeFine
ApplicationSurface Work; Weld Dressing
Length (in)14
Manufacturer Part Number14008
MaterialAluminium Oxide
Profile ShapeFlat
Thickness1/4
Tool TypeBody File
Tooth StyleCurved
Width (inch)1-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto body files work on the surface of auto body parts to sand out scratches, smooth and level surfaces, and chamfer and round edges.
Feature
Car Body File Product Type Body File Overall Length 14 in Overall Width 1 3/8 in Abrasive Material Aluminum Oxide Abrasive Grade Fine Profile Shape Flat Sold As Pack Thickness 1/4 in Tool Application Surface Work Weld Dressing Tooth Style Curved

Ulasan Produk

Tidak ada ulasan