Parker Hydraulic Motor

Sebelum PPN:
Rp9.899.900 - Rp78.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
Feature
Hydraulic Motor 10.6 cu in/rev Displacement Continuous Torque 3 359 in-lb Flange Mount SAE A 2-Bolt 7/8 In.-14 SAE Port Size Shaft Dia 1 in Min Oil Viscosity 50 SUS Max RPM 654 RPM Pressure Rating 2250 psi Shaft Type Keyed Max Oil Temp 180 Degrees F Shaft Length 1.79 in Length 5.17 in Height 4.61 in Mounting Plate Width 5.13 in

Ulasan Produk

Tidak ada ulasan