OTC Vehicle Heating & Cooling Service & Repair Tool

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC31162906
ApplicationAutomotive
For use withHose Clamps
Manufacturer Part Number4525
MaterialSteel
Number of Pieces1
Outside Diameter1/2
Package Quantity1
Size (inch)7-3/16x15x1/2
Sub BrandOTC
Tool TypeHose Clamp Pliers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible hose clamp pliers remove plastic and metal hose clamps to ease removal of hoses attached throughout cooling systems. These pliers are also useful for working with oxygen sensors and in other hard-to-reach areas.
Feature
Flexible Hose Clamp Pliers Tool Type Hose Clamp Pliers Application Automotive Material Steel For Use With Hose Clamps Outside Diameter 1/2 in Number of Pieces 1 Size 7 3/16 in 15 in 1/2 in

Ulasan Produk

Tidak ada ulasan