OTC Vehicle Component Stand Handler

Sebelum PPN:
Rp29.999.900
Spesifikasi
UNSPSC25172406
Adjustable Height Range (inch)7 to 11
Adjustable Length Range (inch)24 to 38
Compatible Equipment Grainger Part Number787M98
Compatible Equipment Manufacturer Part NumberOTC 1728; OTC 1793; OTC 1793A; OTC 1794; OTC 1794A; TJH10
FeaturesCross-Link Polyethylene Foam Pads Protect Tanks from Damage; Four Support Risers Individually Adjust to Ensure Fit to Any Fuel Tank Design; Universal Adapter Plate Fits Virtually All Competitive Transmission Jacks in the Market
For LiftingFuel Tank
Manufacturer Part Number1758
Overall Height (in)6-1/2
Overall Length24-13/32
Overall Width16-29/32
Product TypeFuel Tank Handler
for Tank Capacity (gal)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuel tank stands provide safe and efficient handling of fuel tanks during maintenance. These stands adjust horizontally and vertically for service tanks up to 40 gallons. They have universal adapter plates to work in tandem with most transmission jacks.
Feature
Fuel Tank Handler Product Type Fuel Tank Handler Compatible Equipment Manufacturer Part Number OTC 1728 OTC 1793 OTC 1793A OTC 1794 OTC 1794A TJH10 Compatible Equipment Grainger Part Number 787M98 Load Capacity Not Applicable Overall Height 6 1/2 in Overall Length 24 13/32 in Overall Width 16 29/32 in Adjustable Height Range 7 in to 11 in Adjustable Length Range 24 in to 38 in

Ulasan Produk

Tidak ada ulasan