OTC Vehicle Circuit Electrical Tester (Alat Diagnostik Kelistrikan)

Sebelum PPN:
Rp849.900 - Rp1.299.900
Spesifikasi
UNSPSC41113642
Cord MaterialPolyurethane
Number of Pieces1
Probe MaterialStainless Steel
Tool TypeCircuit Tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vehicle circuit testers have a clamp and probe to test if circuits are receiving power.
Feature
Circuit Tester Tool Type Circuit Tester Testing Application Electrical Circuits Compatible Voltage Systems 12 to 24V Probe Material Stainless Steel Cord Material Polyurethane Features Extra Large Clamp Includes 24 in Coil Cord Number of Pieces 1 Standards Not Applicable Manufacturer Warranty 3 yr Overall Length 13 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait