OTC Motorcycle Suspension Tools (Perkakas Perawatan Motor)

Sebelum PPN:
Rp11.999.900 - Rp20.999.900
Spesifikasi
UNSPSC27111712

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ball joint service kits remove and re-install press-fit parts such as rear-suspension ball joints, universal joints, and truck brake anchor pins. The tools in the kit can be used on all ear-type clamps.
Feature
Ball Joint Spanner Wrench Tool Type Ball Joint Spanner Wrench Application Remove and Install Ball Joint Adjusting Sleeves For Use With 1/2 ton 3/4 ton and 1 ton Dana 44 Open Yoke Front Axles Found on Chrysler Ford GM International and Jeep 4WD Vehicles Material Carbon Steel Overall Length 7 3/4 in Overall Width 5 in Sockets Included 1 in Size 7 3/4 in 5 in 1 3/4 in Includes -

Ulasan Produk

Tidak ada ulasan

Halaman Terkait