OTC Hydraulic Flow Meter, Kit & Component

Sebelum PPN:
Rp249.999.900
Spesifikasi
UNSPSC41112501
ApplicationIndustrial and Agricultural Machinery
Capacity (GPM)2.5 to 100
ColorBlue
For Vehicle Tool CategoryHydraulic
For use withHydraulic Flow Circuits
Height9-29/64
IncludesExtra Burst Discs
Length (in)7-7/8
Manufacturer Part Number4278
MaterialSteel
Size1/2
Tool TypeHydraulic Flow Meter
Width (inch)7-7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic flowmeters measure the rate of flow to ensure lubrication and coolant systems are operating efficiently.
Feature
Hydraulic Flow Meter Tool Type Hydraulic Flow Meter Length 7 7/8 in Width 7 7/8 in Height 9 29/64 in Spout Flex Size 1/2 in Capacity 2.5 to 100 gpm Material Steel For Vehicle Tool Category Hydraulic Color Blue Includes Extra Burst Discs Number of Pieces 1 Application Industrial and Agricultural Machinery For Use With Hydraulic Flow Circuits Inlet/Outlet Ports 1-5/16-12 #16 SAE ORB Pressure 6 000 psi Measures Flow from 2.5 to 100 gpm Temperature up to 250 Degrees Size 1/2 in

Ulasan Produk

Tidak ada ulasan