OTC Brake Dollie

Sebelum PPN:
Rp28.999.900
Spesifikasi
UNSPSC24101503
ApplicationBrake Drum Transportation; Installing Truck Brake Drums; Removing Truck Brake Drums
Body MaterialSteel
Dolly Body Height (in)10
Dolly Body Length36-1/2
Dolly Body Width25-7/10
Features (inch)10 Pneumatic Tires
For Brake Drum Size (inch)15; 16-1/2
For Truck Class7; 8
Handle Length (in)36
Handle TypeAdjustable
Manufacturer Part Number5017A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dollies wheel truck brake drums around garages to speed and ease replacement time. They carry Class 7 and 8 truck, tractor, and trailer brake system drums and hold them in place during installation. Brake drum dollies eliminate the strain of lifting and the need for an extra person to hold them during attachment.
Feature
Brake Drum Dolly For Brake Drum Size 15 in 16 1/2 in Handle Type Folding Load Capacity Not Applicable Dolly Body Height 20 in Dolly Body Width 24 in Dolly Body Length 36 in Body Material Steel Vehicle Class II Maximum Vertical Lift 14 in Application Installing Hub Assemblies Installing Heavy Truck Brake Drums Brake Drum Transportation Features Onboard Lube Tray and Toolbox Pneumatic Rear Tires Handle Length 49 in Number of Wheels 2 Wheel Type Pneumatic

Ulasan Produk

Tidak ada ulasan