OMEGALIFT Hydraulic Bottle Jack Long Type (Dongkrak Botol)

Sebelum PPN:
Rp8.799.900
Spesifikasi
UNSPSC31160000
ColorWhite
Display Qty1
Display Sell UOMEA
Frame MaterialSteel
Lifting ActuatorHydraulic
Load Capacity (t)8
Manufacturer Part Number44980
Product TypeCrane Jack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic crane jacks fit into engine crane stands and work as part of a unit to lift out and hold vehicles engines during repairs. Replacement jacks fit compatible crane equipment and should match the brand of crane system used.
Feature
Crane Jack 8 tons Jack Type Crane Jack Load Capacity 8 ton Body Material Steel Lifting Actuator Hydraulic Maximum Height 43 1/4 in Minimum Height 24 13/100 in Base Length 5 in Base Width 4 3/4 in Color White

Ulasan Produk

Tidak ada ulasan

Halaman Terkait