NVISION Truck Alarm System Back Up (Alarm Keamanan Truk)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC25172105
Alarm Sound Level (dB)95-95
Alarm Tone TypeTonal
Alarm TypeFixed
ColorGray
Connector TypePigtail
Current Drawn (A)0.5
Duty RatingLight-Duty
Height (in)4-3/4
Housing MaterialAluminium
Length2-15/16
Manufacturer Part Number28701VA
Maximum Sound Level (dB)95
Minimum Sound Level (dB)95
Mount TypeSocket
Operating Voltage (V DC)12
Speaker DirectionForward-Facing
Width (inch)1-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vehicle Backup Alarm Alarm Type Fixed Alarm Tone Type Tonal Maximum Sound Level 95 dB Operating Voltage 12V DC Minimum Sound Level 95 dB Overall Length 2 15/16 in Overall Width 1 1/8 in Overall Height 4 3/4 in SAE Type Rating Not Applicable Connector Type Pigtail Mount Type Socket IP Rating Not Applicable Speaker Direction Forward-Facing Vehicle Class Not Applicable Color Gray Housing Material Aluminum Current 0.5 A

Ulasan Produk

Tidak ada ulasan