MOSMATIC Car Wash Stall Equipment (Peralatan Cuci Mobil)

Sebelum PPN:
Rp44.999.900 - Rp83.999.900
Spesifikasi
UNSPSC47131828
FinishPolished
Inlet Connection Size3/8
Inlet Connection TypeNPTF
MaterialStainless Steel
Maximum Flow Rate (GPM)12
Maximum Operating Temperature (°F)250
Minimum Flow Rate (gpm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wall and ceiling booms elevate wash hoses to prevent them from dragging on the ground, wearing the line down, and causing leaks. They mount to a wall or ceiling to organize the hose and keep work areas clear. They connect to car wash stall water lines.
Feature
Ceiling Boom Product Type Ceiling Boom Material Stainless Steel Finish Polished Includes Not Applicable Inlet Connection Size 3/8 in Inlet Connection Type NPTF Maximum Flow Rate 12 gpm Maximum Operating Pressure 4 000 psi Maximum Operating Temperature 250 Degrees F Features 360 Degree Smooth Rotation Sealed Bearing Design Minimum Flow Rate 3 gpm Outlet Connection Size 3/8 in Outlet Connection Type NPTF Overall Height 6 in Overall Length 81 in

Ulasan Produk

Tidak ada ulasan