MOBILESPEC Vehicle Power Adapter & Charger

Sebelum PPN:
Rp559.900 - Rp759.900
Spesifikasi
Operating Voltage (V DC)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combo units of splitters and chargers plug into a vehicle's 12V auxiliary outlet to convert it into multiple outlets with alternative connection options, such as USB, for charging or plugging in accessory items.
Feature
Power Adapter Product Type Power Splitter and Charger Number of Connections 2 Cord Length Not Applicable Color Black Ports 12V Auxiliary Port Includes (2) Socket Adapters Compatible Devices Power/Charge Electronic Devices/Cell Phone Current 10 A Material Plastic Operating Voltage 12V DC

Ulasan Produk

Tidak ada ulasan