Mercury Brushless Blower

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC26101603
Blower Stages3
Blower TypeTangential Discharge
Body Dia. (in)5-5/8
Bolt Circle Dia. (in)6-1/2
CFM47
ControlManual
Discharge Dia. (in)1-1/4
Frequency (Hz)60/50
Full Load Amps5
Height5-11/16
Inlet Dia. (in)1-1/4
Ins. ClassB
Length Less Shaft6-13/16
Max. Amps (A)5.2
Maximum Ambient Temperature (°C)50
Motor ApplicationWashdown
Motor BearingsBall
Motor Enclosure DesignOpen
Motor Mounting PositionAll Angle
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Overall Length (in)7-1/2
PhaseSingle
StandardsC22.2 77-95; C22.2 NO. 100-04; CAN/CSA-E60730-1:02; UL 1004; UL 211; UL 507; UL 60730-1A
Vacuum Rating (in wc)65
Voltage (V AC)115
Wattage (W)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 5.7-inch body diameter brushless blowers are powered by an electronically-commutated motor (ECM) to create vacuum suction and air flow (CFM) discharge.
Feature
Brushless Blower Single Phase Voltage 115V AC Full Load Amps 5.0 Blower Type Tangential Discharge Watts 400 W Max Amps 5.2 A 60/50 Hz Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 50 Degrees C Motor Enclosure Design Open Motor Mounting Position All Angle Vacuum Rating 65 in wc CFM 47 cfm Motor Bearings Ball Blower Stages 3 Overall Length 7 1/2 in Length Less Shaft 6 13/16 in Height 5 11/16 in

Ulasan Produk

Tidak ada ulasan