MAXXIMA Vehicle Work Light

Sebelum PPN:
Rp2.799.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
Feature
Vehicle Work Light IP Rating IP67 Beam Type Flood Overall Depth 1 3/16 in Installation Type Permanent Mount Type Bracket Operating Voltage 12.8V DC Lighting Technology LED Overall Diameter Not Applicable Overall Height 1 3/8 in Head Shape Oval Overall Width 4 3/8 in Electrical Connection Blunt Cut Wires Vehicle Class 1 2 3 4 5 6 7 8 Standards IESNA LM-79 Includes Electrical Connection Electrical Connection Included Compatible Vehicle Type Universal Series Not Applicable

Ulasan Produk

Tidak ada ulasan