MAXXIMA Stop, Turn & Tail Vehicle Light

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
UNSPSC25172901
Housing MaterialPolycarbonate
IP RatingIP67
Installation TypePermanent
Lens MaterialPolycarbonate
Lighting TechnologyLED
Mount StyleSurface
Operating Voltage (V DC)12.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back up lights alert motorists and pedestrians that a vehicle is reversing. These bright, white lights illuminate when a vehicle's gear is moved into reverse and also brighten the area behind the vehicle.
Feature
Back-Up Light Lighting Technology LED Light Type Backup/Reverse Light Lens Color Clear Shape Oval Overall Diameter Not Applicable Overall Height 2 3/16 in Overall Width 6 3/8 in Overall Depth 1 5/8 in Current 180 mA Electrical Connection PL-3 Connector Compatible Electrical Connection Grainger Part Number Not Applicable Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Type Grommet Mount Style Surface Installation Type Permanent IP Rating IP67

Ulasan Produk

Tidak ada ulasan