MAXXIMA Stop, Turn & Tail Vehicle Light Trailer (Lampu Ekor)
#Grup produk P109343048
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Current | 0.8 A (MAX per Kit); 290 mA (Stop); 430 mA (MAX per Light); 80 mA (License); 80 mA (Tail) |
| Electrical Connection | Wire Harness |
| Features | Reflex Reflector Rear and Side |
| Hardware Included | License Plate Bracket; Wiring Harness |
| Housing Material | ABS |
| IP Rating | IP67 |
| Installation Type | Removable |
| Lens Color | Red |
| Lens Material | Acrylic |
| Light Type | Trailer Light |
| Lighting Technology | LED |
| Manufacturer Part Number | M42226-KIT |
| Mount Style | Surface |
| Mount Type | Stud |
| Operating Voltage (V DC) | 12.8 |
| Overall Depth (in) | 1-7/8 |
| Overall Diameter (in) | 1-7/8 |
| Overall Height | 4-11/16 |
| Overall Width (in) | 5-1/4 |
| Shape | Square |
| Standards | FMVSS 108; J2040; J2042; J2261; J585; J587; J594 |
| Submersible | Submersible |
| Vehicle Side | Universal |
| Wire Length (in) | 9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Trailer light kits include the components needed to install stop, turn, and tail lights on a trailer. These lights are connected to and function the same as the towing vehicle lights and help ensure that other motorists are alerted to the trailer's movements.
Feature
Trailer Lighting Kit Lighting Technology LED Lens Color Red Shape Square Overall Diameter 1 7/8 in Overall Height 4 11/16 in Overall Width 5 1/4 in Overall Depth 1 7/8 in Current 0.8 A (MAX per Kit) 290 mA (Stop) 430 mA (MAX per Light) 80 mA (License) 80 mA (Tail) Electrical Connection Wire Harness Compatible Electrical Connection Grainger Part Number Not Applicable Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Type Stud Mount Style SurfaceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1cP109343048-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
