MAXX AIR OEM Replacement AC Motor

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC31160000
ApplicationDrum Fan
Frame48
Full Load Amps (A)5.5
HP1/2
Length Less Shaft (in)4-1/2
Manufacturer Part NumberXE425
Maximum Ambient Temperature (°F)140
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeStrut
Motor Service Factor4
Motor Shaft DesignSingle Flat Shaft
Motor Thermal ProtectionAuto
Nameplate RPM1,730
No. of Speeds2
Overall Length (in)6-1/2
PhaseSingle
Shaft Dia.5/8
Shaft Length (in)2
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drum Fan Motor Single Phase Motor Design Permanent Split Capacitor 1/2 HP Nameplate RPM 1 730 No of Speeds 2 Voltage 120V AC Full Load Amps 5.5 48 Frame Motor Service Factor 4 Motor Thermal Protection Auto Max Ambient Temp 140 Degrees F Motor Enclosure Design Open Dripproof Motor Mounting Type Strut Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan