MARATHON MOTORS Severe Duty - IEEE 841 Motor

Sebelum PPN:
Rp31.999.900 - Rp109.999.900
Spesifikasi
UNSPSC26101612
Duty cycleContinuous
Frequency (Hz)60
Ins. ClassH
Inverter RatedYes
Motor ApplicationIEEE Motor
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Shaft DesignKeyed
NEMA DesignB
No. of Speeds1
PhaseThree
Usable @ 200VNo
Usable @ 208VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 280 frame IEEE 841 motors have a shaft whose center is 7" above the mounting surface. They have standard NEMA 280 frame construction with standard dimensions that allow drop-in replacement of motors from multiple suppliers with no modifications required to existing installations.
Feature
Severe Duty Motor Three Phase Motor Design 3-Phase 25 hp HP Nameplate RPM 1 772 No of Speeds 1 Voltage 230/460V AC Full Load Amps 60.0/30.0 A 284T Frame Usable @ 208V No Usable @ 200V No Hz 60 Hz Motor Service Factor 1.15 Max Ambient Temp 104 Degrees F Motor Thermal Protection None Duty Cycle Continuous Ins. Class H NEMA Design B Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Shaft Rotation CW/CCW Motor Mounting Type Rigid Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan