MARATHON MOTORS Pedestal Fan AC Motor

Sebelum PPN:
Rp7.699.900
Spesifikasi
UNSPSC26101602
10 ft Cord and Pull Chain SwitchNo
Body Dia.5-11/16
Bolt Circle Dia. (in)5-1/8
Capacitor RequiredIncluded
Conduit Box LocationExterior
Conduit Box PositionF1
Duty cycleContinuous
Extended Thru-BoltsYes
FeaturesSingle Speed Model
Frame48Z
Frequency (Hz)60
Full Load Amps3.6/1.80
HP1/4
IncludesCapacitor
Ins. ClassB
Length Less Shaft8-1/16
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal or Vertical Shaft Up
Motor Mounting TypeYoke
Motor Service Factor1
Motor Shaft DesignDouble-Flat
Motor Shaft RotationCW/CCW
Motor Sub ApplicationPedestal Fan
Motor Thermal ProtectionAuto
Mounting Stud Length7/8
Nameplate RPM1,625
No. of Speeds1
Nominal Efficiency (%)68
Output Wattage (W)190
Overall Length10-9/16
PhaseSingle
Removable BaseNo
Shaft Dia.1/2
Shaft Length (in)2-1/2
StandardsCE Listed; CSA Certified; UL Recognized
Stud Quantity4
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)115/230
Weight (lbs)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.
Feature
Pedestal Fan Motor Single Phase Motor Design Permanent Split Capacitor 1/4 HP Nameplate RPM 1 625 No of Speeds 1 Voltage 115/230V AC 3.6/1.80 Full Load Amps 48Z Frame Output Watts 190 W 60 Hz Usable @ 208V No Usable @ 200V No Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Nonventilated Motor Mounting Type Yoke

Ulasan Produk

Tidak ada ulasan