MARATHON MOTORS Instant Reverse AC Motor

Sebelum PPN:
Rp9.199.900 - Rp9.699.900
Spesifikasi
UNSPSC26101602
Conduit Box LocationExterior
Duty cycleContinuous
Extended Thru-BoltsYes
Frequency (Hz)60
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationGarage/Gate Opener
Motor BearingsBall
Motor DesignCapacitor-Start
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Service Factor1.35
Motor Shaft RotationCCW; CW
Nameplate RPM1,725
No. of Speeds1
PhaseSingle
StandardsCSA; UL Recognized
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitor-start instant reverse AC motors use a capacitor to provide additional power during startup for higher torque and better efficiency compared to split-phase motors. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell placed so drops of liquid falling within 15⁰ from vertical will not affect motor performance.
Feature
Instant Reverse Motor Single Phase Motor Design Capacitor-Start 1/4 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC Full Load Amps 5.2 48 Frame 60 Hz Motor Service Factor 1.35 Motor Thermal Protection None Ins. Class B Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CCW CW Motor Enclosure Design Open Dripproof Motor Mounting Type Rigid Base Motor Mounting Position All Angle Number of Wires 4 Motor Frame Material Steel Shaft Dia 1/2 in

Ulasan Produk

Tidak ada ulasan