MARATHON MOTORS Farm Duty AC Motor GP
#Grup produk P109342623
Spesifikasi
| UNSPSC | 26101602 |
|---|---|
| Duty cycle | Continuous |
| Frame | 56HC |
| Frequency (Hz) | 60/50 |
| Full Load Amps (A) | 15.2/8.2-7.6 |
| HP | 1-1/2 |
| Ins. Class | B |
| Length Less Shaft | 11-3/4 |
| Manufacturer Part Number | 056B17F5584 |
| Maximum Ambient Temperature (°F) | 104 |
| Motor Application | Farm Duty |
| Motor Bearings | Ball |
| Motor Design | Capacitor-Start/Run |
| Motor Enclosure Design | Totally Enclosed Fan-Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| Nameplate RPM | 1,725 |
| No. of Speeds | 1 |
| Nominal Efficiency (%) | 80 |
| Overall Length | 13-13/16 |
| Phase | Single |
| Shaft Dia. | 5/8 |
| Shaft Length | 2-1/16 |
| Standards | CE; CSA; UL Recognized |
| Usable @ 200V | No |
| Usable @ 208V | Yes |
| Voltage (V AC) | 115/208-230 |
| Weight (lbs) | 41 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose farm-duty motors are three-phase and don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase models of the same HP, rpm, and frame size. Motors are commonly used for augers, air compressors, conveyors, pumps, and other farm equipment. They have enclosures that help protect them from moisture, but they are not airtight or waterproof.
Feature
General Purpose Farm Duty Motor Single Phase Motor Design Capacitor-Start/Run 1 1/2 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/208-230V AC Full Load Amps 15.2/8.2-7.6 A 56HC Frame Usable @ 208V Yes Usable @ 200V No Hz 60/50 Hz Motor Service Factor 1.15 Max Ambient Temp 104 Degrees F Motor Thermal Protection Manual Duty Cycle Continuous Ins. Class B Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Shaft Rotation CW/CCW Motor Mounting Type Rigid BaseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
