MARATHON MOTORS Capacitor Start-Run NEMA Frame General Purpose AC Motor

Sebelum PPN:
Rp7.699.900 - Rp38.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Maximum Ambient Temperature (°F)104
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignCapacitor-Start/Run
Motor Frame MaterialSteel
Motor Shaft RotationCW/CCW
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 56 frame capacitor-start/run general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Single Phase Motor Design Capacitor-Start/Run 2 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/208-230V AC Full Load Amps 21.0/11.3-10.5 A 56H Frame Usable @ 208V Yes Usable @ 200V No Hz 60 Hz Motor Service Factor 1.15 Max Ambient Temp 104 Degrees F Motor Thermal Protection Auto Duty Cycle Continuous Ins. Class B Motor Enclosure Design Open Dripproof Motor Shaft Rotation CW/CCW Motor Mounting Type Cradle Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan