MAG-MATE Standard Interior Vehicle Accessories

Sebelum PPN:
Rp759.900 - Rp1.299.900
Spesifikasi
UNSPSC27112109
FeaturesFully Assembled with Magnets; Magnets or Thru-Hole Mounting
For use withBottle Holders; Can; Cup
Height (in)3-1/2
Product TypeCan, Cup, and Bottle Holder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cup holders mount inside a vehicle to provide additional places to hold beverages while on the road.
Feature
Can Cup Bottle Holder Holder Type Can Cup and Bottle Holder Diameter 3 3/8 in Height 3 1/2 in Overall Width 4 1/4 in Overall Length 3 1/2 in Application Manufacturing For Use With Bottle Holders Can Cup Features Magnets or Thru-Hole Mounting Fully Assembled with Magnets

Ulasan Produk

Tidak ada ulasan