LIQUIDYNAMICS INC. Oil Container Drain & Drip Pan (Wadah Penampung Oli)

Sebelum PPN:
Rp29.999.900
Spesifikasi
UNSPSC40141701
Air Input Range (psi)15 to 120
Capacity (gal)25
ColorBlue
Discharge Hose Length (ft)6
Hose IncludedYes
Includes(4) Casters; Filter Screen; Hose; T-Handle
MaterialSteel
Overall Height (in)9
Overall Length (in)46
Overall Width24-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Truck drains offer a low-profile design that can be easily positioned under high-clearance vehicles for capturing used fluids including motor oil, coolant, and transmission fluid.
Feature
Low Profile Portable Oil Drain Capacity 25 gal Overall Height 9 in Overall Length 46 in Overall Width 24 1/2 in Blue Hose Included Yes Discharge Hose Length 6 ft Air Input Range 15 to 120 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait