LEESON Farm Duty AC Motor

Sebelum PPN:
Rp11.999.900 - Rp18.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
FinishEnamel
Frequency (Hz)60
Item - Farm Duty MotorsFarm Duty Motor
Maximum Ambient Temperature (°C)40
Motor ApplicationFarm Duty
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Fan-Cooled
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1.15
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Sub ApplicationHigh Torque
Motor Thermal ProtectionManual
Nameplate RPM1,725
No. of Speeds1
PhaseSingle
StandardsCSA (LR2025); UL (E49747)
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High torque farm-duty AC motors can power conveyors, silo unloaders, barn cleaners, compressors, and manure pumps under heavy load conditions. Motors have enclosures that help protect them from moisture, but they are not airtight or waterproof.
Feature
Farm Duty Motor Single Phase Motor Design Capacitor-Start 1 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/208-230V AC Full Load Amps 14.0/7.1-7.0 A 56 Frame Usable @ 208V Yes Usable @ 200V No 60 Hz Hz Motor Service Factor 1.15 Motor Thermal Protection Manual Ins. Class B Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Mounting Type Rigid Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan