LEESON 50 Hz AC Motor

Sebelum PPN:
Rp14.999.900 - Rp21.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Frequency (Hz)50
Maximum Ambient Temperature (°C)40
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignCapacitor-Start
Motor Enclosure DesignTotally Enclosed Fan-Cooled
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionManual
NEMA DesignNone
Nameplate RPM1,425
No. of Speeds1
PhaseSingle
Shaft Dia.5/8
Shaft Length (in)1-7/8
StandardsCE Certified; CSA Certified; UL Listed
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)110/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitor-start 50 Hz AC motors are single-phase motors that use a capacitor to provide additional power during startup for higher torque than split-phase motors. They have a main winding and an auxiliary winding with a start capacitor for use in medium-to-high-torque requirements in auger drive, conveyor, shop tool, ventilation, and pump applications.
Feature
50 Hz Motor Single Phase Motor Design Capacitor-Start 1 hp HP Nameplate RPM 1 425 No of Speeds 1 Voltage 110/220V AC Full Load Amps 12.8/6.4 A 56 Frame Usable @ 208V No Usable @ 200V No Hz 50 Hz Motor Service Factor 1 Max Ambient Temp 104 Degrees F Motor Thermal Protection Manual Duty Cycle Continuous Ins. Class F NEMA Design None Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Shaft Rotation CW/CCW Motor Mounting Type Rigid Base

Ulasan Produk

Tidak ada ulasan